Motion
653-6

E Z Lok
653-6

Thread Inserts External Threaded Insert, External Thread Size: 3/8-16, Internal Thread Size: M6x1
MI ITEM #03951807
MFR #653-6
Price$7.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

E Z Lok
653-6

Thread Inserts External Threaded Insert, External Thread Size: 3/8-16, Internal Thread Size: M6x1
MI ITEM #03951807
MFR #653-6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.68/each

Specifications

Dimensions

  • Drill Size
    5/16 in
  • External Thread Size
    3/8–16 in
  • Internal Thread Size
    M6 x 1
  • Length
    0.406 in
  • Tap Size
    3/8-16 in

Details

  • External Thread Pitch Type
    Coarse
  • Finish Coating
    Plain
  • Installation Tool Model Number
    500-3
  • Internal Thread Pitch Type
    Coarse
  • Material
    Stainless Steel
  • Product Type
    External Threaded Inserts

Overview

Mfr description
653-6 M6-1.0 X 3/8-16 X .406" INSERT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought