Motion
653-10

E Z Lok
653-10

Thread Inserts External Threaded Insert, External Thread Size: 9/16-12, Internal Thread Size: M10x1.5
Mi Item #03951808
MFR #653-10
Price$12.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

E Z Lok
653-10

Thread Inserts External Threaded Insert, External Thread Size: 9/16-12, Internal Thread Size: M10x1.5
Mi Item #03951808
MFR #653-10

Mfr description
653-10 M10-1.5 X 9/16-12 X .515" INSERT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.57/each

Specifications

Dimensions

  • Drill Size
    31/64 in
  • External Thread Size
    9/16–12 in
  • Internal Thread Size
    M10 x 1.5
  • Length
    0.515 in
  • Tap Size
    9/16-12 in

Details

  • External Thread Pitch Type
    Coarse
  • Finish Coating
    Plain
  • Installation Tool Model Number
    500-5
  • Internal Thread Pitch Type
    Coarse
  • Material
    Stainless Steel
  • Product Type
    External Threaded Inserts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)