Specifications
Dimensions
- External Thread Size1-3/8 – 12, 1–8 in, 3/4–10 in, 7/8 – 9
- Internal Thread Size1 – 8, 1/2 – 13, 3/4 – 10, 5/8 – 11
- Largest Internal Thread Size1 – 8
- Smallest Internal Thread Size1/2 – 13
Details
- Finish CoatingUncoated
- MaterialSteel
- Number of Inserts22
- Thread Insert TypeAdhesive Thread-Locking Insert
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)