Motion
PL025X043KE

TSUBAKI (UST)
PL025X043KE

Keyless Bushing - KE Series, 25 mm ID, 43 mm OD
MI ITEM #03951823
MFR #PL025X043KE
Price$139.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL025X043KE

Keyless Bushing - KE Series, 25 mm ID, 43 mm OD
MI ITEM #03951823
MFR #PL025X043KE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$139.64/each

Specifications

Dimensions

  • Bolt Size
    M5
  • Bore Diameter
    25 mm
  • Hub Contact Pressure
    18130 psi
  • Maximum Transmitted Thrust
    5822 lb
  • Outside Diameter  
    43 mm
  • Overall Length
    30 mm
  • Screw Size
    M5x18
  • Shaft Contact Pressure
    216 N/mm^2
  • Weight
    0.400 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    7.5 ft-lbs
  • Maximum Transmitted Torque
    253 ft-lbs
  • Number Of Locking Screws
    8
  • Series
    KE
  • Transmissible Axial Force
    5822 lbf

Overview

Mfr description
PL025X043KE POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought