Specifications
Dimensions
- Weight0.39 lbs
Details
- Additional DetailsQuick Change Blade
- DispenserNot a Dispenser
- Finish CoatingNone
- Number Of Blades1
- Single Or Double EdgedSingle
- Snap BladeNot Snap Blade
- TypeFolding Utility Knife
- UPC_NO038548093215
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)