Specifications
Dimensions
- Weight0.9 kg
Overview
Mfr description
VNB314B-20A-5DZ EXTERNALLY PILOTED VALVE
- External pilot solenoid type
- Flow rate ranges from Cv of 0.80 to 43
- Orifice size: 7mm to 50mm
- Port size: 1/8 to 2 Rc(PT)
- Seal material: NBR, FKM, EPR