Motion
L0166-112
Multipurpose Grease - High Temperature, Lithium Composition, 2 NLGI Grade, 120 cm³ Size, Water Resistant, 0 to +400 °F
Mi Item #03952152
MFR #L0166-112
Price$106.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - High Temperature, Lithium Composition, 2 NLGI Grade, 120 cm³ Size, Water Resistant, 0 to +400 °F
Mi Item #03952152
MFR #L0166-112

Mfr description
P0166-112 12MONTH CLASSIC W/1552
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.90/each

Specifications

Dimensions

  • Container Size
    120 cm³
  • NLGI Grade
    2

Details

  • Application
    Multipurpose
  • Base Type
    Mineral Oil
  • Certification
    NSF H1
  • Composition
    Lithium
  • Dropping Point
    +500 °F
  • Grease Thickener
    Lithium Complex
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    0 °F
  • NSF Rating
    H1
  • Oil Type
    Mineral
  • Series
    1552
  • Temperature Range
    0 to +400 °F
  • Type
    High Temperature
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)