Motion
UFP207

TIMKEN
UFP207

Backing Plate - 2-7/16 in Bore
Mi Item #03952181
MFR #UFP207
Price$30.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UFP207

Backing Plate - 2-7/16 in Bore
Mi Item #03952181
MFR #UFP207

Mfr description
UFP207 BACKING PLATE
  • These backing plates provide an extra barrier for secondary sealing from the backside.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.91/each

Specifications

Dimensions

  • Bore Diameter
    2-7/16 in
  • Outside Diameter
    5.7500 in
  • Overall Width
    0.5500 in
  • Weight
    1 lbs

Details

  • Kit Type
    Backing Plate
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450399081
  • Product Type
    Backing Plates
  • Series
    UFP
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450399081
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)