Motion
5600417
ISOTURN-Series, IC635 Grade, TiN/TiC/TiN coated Carbide TPMT-Style Turning Insert, Triangle Shaped, 3.18mm thick
MI ITEM #03952252
MFR #5600417
Price$30.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISOTURN-Series, IC635 Grade, TiN/TiC/TiN coated Carbide TPMT-Style Turning Insert, Triangle Shaped, 3.18mm thick
MI ITEM #03952252
MFR #5600417

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$30.18/each

Specifications

Dimensions

  • Corner Radius
    0.8 mm
  • Hole Diameter
    4.3 mm
  • Included Angle
    80 °
  • Inscribed Circle
    9.52 mm
  • Length
    16.5 mm
  • Relief Angle
    11 °
  • Thickness
    3.18 mm

Details

  • Application
    Turning
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiC/TiN
  • Full Insert Style Code
    TPMT 160308
  • Insert Style
    TPMT
  • Manufacturer Grade
    IC635
  • Material
    Carbide
  • Series
    ISOTURN
  • Shape
    Triangle

Overview

Mfr description
5600417 TPMT 322 IC635

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought