Motion
C64219
HSS Material, 5 Flutes
MI ITEM #03952668
MFR #C64219
Price$183.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HSS Material, 5 Flutes
MI ITEM #03952668
MFR #C64219

Mfr description
C64219 #0462 1-11-1/2 5FL TAPER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$183.98/each

Specifications

Dimensions

  • Thread Length
    1.7500 in

Details

  • Chamfer
    Semi-Bottoming
  • Material
    HSS
  • Number Of Flutes
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)