Motion
WS-32
Bearing Lock Washer - 6.3890 in ID, 8.4380 in Outside Dia., 8.0910 in Face Dia., Stainless Steel Material, WS Series
MI ITEM #03953162
MFR #WS-32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 6.3890 in ID, 8.4380 in Outside Dia., 8.0910 in Face Dia., Stainless Steel Material, WS Series
MI ITEM #03953162
MFR #WS-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WS 32 LOCKWASHER

Specifications

  • Series
    WS
  • Bore Diameter
  • Face Diameter
  • Material
    Stainless Steel
  • Tang Width
  • Compatible Lock Nut Number
    NS-32
  • Manufacturer Product Page
  • Outside Diameter Over Tangs
    8.4380 in
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text