Motion
143TTFR15642AA

LEESON ELECTRIC
143TTFR15642AA

General Purpose Motor - 1 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 143 Frame, TEFC Enclosure, 50/60 Hz, 1760 rpm Base, Continuous Duty
Mi Item #03953187
MFR #143TTFR15642AA
Price$851.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
143TTFR15642AA

General Purpose Motor - 1 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 143 Frame, TEFC Enclosure, 50/60 Hz, 1760 rpm Base, Continuous Duty
Mi Item #03953187
MFR #143TTFR15642AA

Mfr description
1HP 1800RPM E2101 TEFC 208-230/460V 143T
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
  • C-Face Footed models are rated 60/50 Hz, same HP
  • 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$851.37/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    143
  • Motor Length Less Shaft
    7.00 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    13.2500 in, 336.55 mm
  • Overall Length C Dimension
    13.75 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Shaft Length
    2.3800 in;60.45 mm
  • Weight
    32 lbs

Details

  • 2D Drawing
  • Additional Details
    Class F Insulation;Csa Certified And Ul Recognized;Double Sealed Ball Bearings;Continuous Duty
  • Ambient Temperature Range
    40 °C
  • Applications
    Blowers and Machinery in Dirty and Dusty Environments, Compressors, Conveyors, Pumps
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1760 rpm
  • Country of Origin
    USA
  • Description
    General Purpose Motor, 1 & 1 HP, 3 Ph, 60 & 50 Hz, 230/460 & 190/380 V, 1800 & 1500 RPM, 143T Frame, TEFC
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    3.2-3.2/1.6 A
  • Full Load Current
    3.20–3.20 / 1.60 A
  • Full Load Efficiency
    85.5 %
  • Full Load Torque
    3 ft-lbs;4.07 N-m
  • Harmonization Code
    8501.52.4000
  • Hp
    1 hp
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    N
  • kW
    0.75 kW
  • Manufacturer Catalog Number
    E2101
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856016379
  • Model
    143TTFR15642AA
  • Motor Horsepower
    1 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230 V/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Spec Sheet
    1 HP General Purpose Motor, 3 phase, 1800 RPM, 208-230/460 V, 143T Frame, TEFC
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    1 HP General Purpose Motor, 3 phase, 1800 RPM, 208-230/460 V, 143T Frame, TEFC
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • Type Of Bearing
    Ball
  • UPC_NO
    722856016379
  • Voltage
    190 V, 230 V, 380 V, 460 V
  • Volts @ Frequency
    190/380 V @ 50 Hz;208-230/460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)