Motion
10252

Sellars
10252

All Purpose, Industrial Chemical Cleaning Wipe - Dry, Cellulose, Number of Wipes: 1
Mi Item #03953249
MFR #10252
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Sellars
10252

All Purpose, Industrial Chemical Cleaning Wipe - Dry, Cellulose, Number of Wipes: 1
Mi Item #03953249
MFR #10252

Mfr description
10252 SHOP ROLL BLUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Wipe Length
    13 in
  • Wipe Width
    12.500 in

Details

  • Cleaning Wipe Type
    All Purpose, Industrial Chemical
  • Color
    Blue
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Number of Wipes
    1
  • Treated Or Dry
    Dry
  • Wipe Material
    Cellulose
  • Wipe Presentation
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)