Motion
32956/C02

SKF
32956/C02

Tapered Roller Bearing Full Assembly - 280 mm Bore, 380 mm OD, 63.5 mm Cone Width, 48 mm Cup Width
Mi Item #03953338
MFR #32956/C02
Price$6,613.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32956/C02

Tapered Roller Bearing Full Assembly - 280 mm Bore, 380 mm OD, 63.5 mm Cone Width, 48 mm Cup Width
Mi Item #03953338
MFR #32956/C02

Mfr description
32956/C02 TAPERED ROLLER BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,613.80/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Outside Diameter
    380 mm
  • Overall Width
    2.5000 in
  • Weight
    44.58 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    1600 rpm
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    329
  • UPC_NO
    7316571134000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)