Motion
5115
Tool Bag - Leather Material, Not Water Resistant
Mi Item #03953510
MFR #5115
Price$197.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag - Leather Material, Not Water Resistant
Mi Item #03953510
MFR #5115

Mfr description
5115 TOOL BAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.39/each

Specifications

Dimensions

  • Depth
    6-1/2 in
  • Height
    7 in
  • Length
    15 in

Details

  • Material
    Leather
  • Rolling
    Non-Rolling
  • Tool Bag Style
    Tote
  • UPC_NO
    092644553158
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)