Motion
6206-2RS1/C2

SKF
6206-2RS1/C2

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
Mi Item #03953516
MFR #6206-2RS1/C2
Price$52.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6206-2RS1/C2

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
Mi Item #03953516
MFR #6206-2RS1/C2

Mfr description
6206 2RS1 C2
  • Deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.12/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    16 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.46 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    6206 2RS1 C2
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C2
  • Long Description
    The 6206-2RS1/C2 is a radial deep groove ball bearing with a 30mm straight bore, double sealed, and 62mm OD, suited for machinery applications.
  • Manufacturer Catalog Number
    6206-2RS1/C2
  • Max Rpm
    7500 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4564 lbf
  • Radial Static Load Capacity
    2518 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571402307
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)