Motion
KN50-B-PP
Linear Ball Bearing - KN Series, 50 mm Shaft Diameter, 75 mm Outside Diameter, 100 mm Overall Length, 2203.237 lbf Load Capacity, Open
Mi Item #03953576
MFR #KN50-B-PP
Price$527.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Ball Bearing - KN Series, 50 mm Shaft Diameter, 75 mm Outside Diameter, 100 mm Overall Length, 2203.237 lbf Load Capacity, Open
Mi Item #03953576
MFR #KN50-B-PP

Mfr description
KN50-B-PP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$527.24/each

Specifications

Dimensions

  • Outside Diameter
    75 mm
  • Overall Length
    100 mm
  • Shaft Diameter  
    50 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Dynamic Load Capacity
    2203.237 lbf
  • Series
    KN
  • Static Load Capacity
    1866.007 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)