Motion
BSM33C-4177MHC
DC Electric Motor - Brushless, Brushless, 320 V, 1800 rpm rpm, TENV (Totally Enclosed Non-Ventilated), 56C Frame
MI ITEM #03953608
MFR #BSM33C-4177MHC
Price$4,903.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Electric Motor - Brushless, Brushless, 320 V, 1800 rpm rpm, TENV (Totally Enclosed Non-Ventilated), 56C Frame
MI ITEM #03953608
MFR #BSM33C-4177MHC

Mfr description
BSM33C-4177MHC 1.5HP, 115V, DC SERV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,903.75/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C
  • Weight
    29.00 lbs

Details

  • Base RPM
    1800 rpm
  • DC Armature Voltage
    320 V
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Feedback Type
    Hall Sensor
  • Flange Mounting Type
    Round Flange
  • Motor Family
    Brushless
  • Motor Horsepower
    1-1/2 hp
  • Motor Type
    Brushless
  • Mounting Type
    Face
  • Operating Temperature Range
    40 °C
  • Standards Met
    CE, NEMA, UL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)