Motion
D6400-L10-06-O-X

BRENNAN INDUSTRIES INC
D6400-L10-06-O-X

L10MBT-06MORB STRAIGHT W/O TUBE NUT &
MI ITEM #03953732
MFR #D6400-L10-06-O-X
List Price$31.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6400-L10-06-O-X

L10MBT-06MORB STRAIGHT W/O TUBE NUT &
MI ITEM #03953732
MFR #D6400-L10-06-O-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.67/each for your price

Overview

Mfr description
L10MBT-06MORB STRAIGHT W/O TUBE NUT &

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    DIN METRIC TUBE COMPRESSION
  • End 1 Size
    10
  • Shape
    STRAIGHT
  • End 2 Style
    DIN METRIC TUBE COMPRESSION BH
  • End 2 Size
    M16X1.5
  • Seal Material
    NBR
  • Fitting Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought