Motion
CDU32-25D-A90S

SMC CORP OF AMERICA
CDU32-25D-A90S

Compact Cylinder, Bore Size 32 mm, Stroke 25 mm
Mi Item #03954236
MFR #CDU32-25D-A90S
Price$85.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDU32-25D-A90S

Compact Cylinder, Bore Size 32 mm, Stroke 25 mm
Mi Item #03954236
MFR #CDU32-25D-A90S

Mfr description
CDU32-25D-A90S
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 50mm
  • Any surfaces can be used for mounting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.14/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Lead Wire Length
    0.50 m
  • Stroke
    25 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Reed, 24V to 100V AC/DC, Horizontal
  • Body Option
    Magnetic Piston
  • Body Type
    Free Mount
  • Bracket 1
    Free
  • Compact Cylinder Type
    Free Mount
  • Country of Origin
    CN
  • Cushion Type
    Rubber Bumpers
  • Cylinder Series
    CU
  • Cylinder Style
    Free Mount
  • Cylinder Suffix
    S
  • Magnet
    Built-In Magnet
  • Manufacturer Catalog
  • Mounting Type
    Free
  • Number Of Auto Switches
    1
  • Number of Switches
    1.0
  • Options Included
    A90 Reed Switch, Built-In Magnet
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CU
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)