Motion
CJ-T010B
Trunnion Bracket - For use with CJ2 Series Air Cylinder, CJ2K Series Air Cylinder, CJ2Q Series Air Cylinder, CJ2X Series Air Cylinder, CJ2ZW Series Air Cylinder, 10 mm Bore
Mi Item #03954237
MFR #CJ-T010B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trunnion Bracket - For use with CJ2 Series Air Cylinder, CJ2K Series Air Cylinder, CJ2Q Series Air Cylinder, CJ2X Series Air Cylinder, CJ2ZW Series Air Cylinder, 10 mm Bore
Mi Item #03954237
MFR #CJ-T010B

Mfr description
CJ-T010B TRUNNION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cylinder Size
    10 mm

Details

  • Cylinder Application Type
    Round Body
  • For Use With
    CJ2 Series Air Cylinder, CJ2K Series Air Cylinder, CJ2Q Series Air Cylinder, CJ2X Series Low Speed Air Cylinder, CJ2ZW Series Air Cylinder
  • Hardware Type
    Trunnion Bracket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)