1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
WHT8506-64IN WLT-F2IN T8P N2IN 2CN2IN
Table Top Chain - Straight Running, 64.0000 in Flight Width, 0.7500 in Chain Pitch
MI ITEM #
03954352
MFR #
WHT8506-64IN WLT-F2IN T8P N2IN 2CN2IN
Price
$451.98
/ft
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Conveyor Chain
REXNORD INC WHT8506-64IN WLT-F2IN T8P N2IN 2CN2IN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
WHT8506-64IN WLT-F2IN T8P N2IN 2CN2IN
Table Top Chain - Straight Running, 64.0000 in Flight Width, 0.7500 in Chain Pitch
MI ITEM #
03954352
MFR #
WHT8506-64IN WLT-F2IN T8P N2IN 2CN2IN
Mfr description
81434741 WHT8506-64 F2(WLT) T8P N2
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$451
.98
/ft
Add to Cart
Specifications
Dimensions
Chain Or Flight
Width
64.0000 in
Chain
Pitch
0.7500 in
Weight
0.56 lbs
Details
Chain Type
MatTop Chain
Component Style
Straight Running
UPC_NO
782934769238
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items