Motion
12H
68514435462 H Type Coupling Sleeve - 12, H, One Piece Solid, Thermoplastic Elastomer
Mi Item #03954387
MFR #12H
Price$1,335.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
68514435462 H Type Coupling Sleeve - 12, H, One Piece Solid, Thermoplastic Elastomer
Mi Item #03954387
MFR #12H

Mfr description
12H-SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,335.35/each

Specifications

Dimensions

  • Bore Diameter
    3.8750 in
  • Coupling Size Code
    12
  • Max Angular Misalignment
    0.25 °
  • Max Parallel Misalignment
    0.035 in
  • Outside Diameter
    8.5600 in

Details

  • Color
    Orange
  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    50 hp
  • Manufacturer Catalog
    68514435462
  • Manufacturer Catalog Number
    68514435462
  • Manufacturer Upc Number
    685144354624
  • Material
    Hytrel
  • Max Rpm
    2800 rpm
  • Product Type
    Coupling Sleeves
  • Series
    S-Flex EnduranceA
  • Sleeve Construction
    One Piece Solid
  • Sleeve Material
    Thermoplastic Elastomer
  • Sleeve Type Code
    H
  • Torque Capacity
    31500 in
  • UPC_NO
    685144354624
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)