Motion
4 HSB 1.1875" BORE 1/4" X 1/8" KW 1 SS

REXNORD INC
4 HSB 1.1875" BORE 1/4" X 1/8" KW 1 SS

Tire Coupling Hub - Omega Series, 4 Size Code, 1.1875 in Bore Dia., Finished w/ Keyway & SS
Mi Item #03954448
MFR #4 HSB 1.1875" BORE 1/4" X 1/8" KW 1 SS
Price$177.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
4 HSB 1.1875" BORE 1/4" X 1/8" KW 1 SS

Tire Coupling Hub - Omega Series, 4 Size Code, 1.1875 in Bore Dia., Finished w/ Keyway & SS
Mi Item #03954448
MFR #4 HSB 1.1875" BORE 1/4" X 1/8" KW 1 SS

Mfr description
7300286 4 HSB 1.1875" BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.72/each

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in
  • Coupling Outside Diameter
    2.6000 in
  • Coupling Size Code
    4
  • Hub Outside Diameter  
    2.2500 in
  • Length Through Bore  
    1.69 in

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Steel
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    7300286
  • Product Type
    Tire Coupling Hubs
  • Series
    Omega
  • UPC_NO
    698210903947
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)