1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Maryland Brush
30033
B944 Broom Head - Threaded, Polypropylene Bristle Material, 24 in Broom Head Width
MI ITEM #
03954462
MFR #
30033
Price
$67.39
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Floor Care
Brooms
Broom Heads
Maryland Brush 30033
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Maryland Brush
30033
B944 Broom Head - Threaded, Polypropylene Bristle Material, 24 in Broom Head Width
MI ITEM #
03954462
MFR #
30033
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$67.39
/each
Qty
Add to Cart
Specifications
Dimensions
Bristle Color
Black
Broom Head Width
24 in
Details
Bristle Material
Polypropylene
Broom Handle Connection Type
Threaded
Overview
Mfr description
30033 24" POLYPRO BROOM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought