Motion
AF40-06-2-X425

SMC CORP OF AMERICA
AF40-06-2-X425

Modular Style Air Filter - 3/4 BSPT Ports, Metal Bowl, Manual Drain
MI ITEM #03954598
MFR #AF40-06-2-X425
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF40-06-2-X425

Modular Style Air Filter - 3/4 BSPT Ports, Metal Bowl, Manual Drain
MI ITEM #03954598
MFR #AF40-06-2-X425

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AF40-06-2-X425 FILTER, MODULAR

Specifications

  • Filter Type
    Modular Style Filter
  • Port Size
    3/4 BSPT
  • Bowl Material
    Metal Bowl
  • Drain Type
    Manual
  • Body Size
    40
  • Drain Method
    Manual
  • Port Gender
    Female
  • Thread Standard
    BSPT
  • Weight
    1.26 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought