Motion
AF910-20-27
Modular Style Air Filter - 5 μm, Stainless Steel
Mi Item #03954603
MFR #AF910-20-27
Price$331.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Style Air Filter - 5 μm, Stainless Steel
Mi Item #03954603
MFR #AF910-20-27

Mfr description
AF910-20-27 FILTER
  • 2 different body sizes
  • Variety of different drain options
  • Aluminum die cast body
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$331.75/each

Specifications

Dimensions

  • Body Size
    2.0000 in
  • Port Size
    2.0000 in
  • Weight
    7.69422 kg

Details

  • Bowl Material
    Metal Bowl
  • Bowl Options
    Metal Bowl
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Element Material
    Stainless Steel
  • Element Type
    Sintered
  • Filter Material
    Stainless Steel
  • Filter Rating
    5 μm
  • Filter Type
    Modular Style Filter
  • Flow Rate
    14000 l/min
  • Fluid Comp
    Compressed Air
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Micron Rating
    5 µm
  • Port Gender
    Female
  • Series
    AF800-900
  • Standards Met
    RoHS
  • Thread Standard
    BSPT
  • Type
    Air Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)