Motion
AF911-20-2
LARGE FLOW AIR FILTER
MI ITEM #03954604
MFR #AF911-20-2
List Price$331.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LARGE FLOW AIR FILTER
MI ITEM #03954604
MFR #AF911-20-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$331.75/each for your price

Overview

Mfr description
AF911-20-2 AIR FILTER
  • 2 different body sizes
  • Variety of different drain options
  • Aluminum die cast body

Specifications

  • Filter Type
    Modular Style Filter
  • Filter Rating
    5 μm
  • Body Size
    9
  • Bowl Capacity
    6.1 oz
  • Bowl Material
    Metal Bowl
  • Micron Rating
    5 micron
  • Port Size
    2 BSPT
  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Open)
  • Element Life
    2 yr
  • Fluid Comp
    Air
  • Maximum Operating Pressure
    145 psi
  • Max Operating Temperature
    140 °F
  • Overall Height
    200 mm
  • Overall Length
    519 mm
  • Overall Width
    170 mm
  • Port Gender
    Female
  • Proof Pressure
    218 psi
  • Series
    AF800-900
  • Standards Met
    ASTM B117-07a
  • Thread Standard
    BSPT
  • Weight
    7.3536 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought