Motion
AFF75B-14BD-R

SMC CORP OF AMERICA
AFF75B-14BD-R

MAIN LINE FILTER
Mi Item #03954610
MFR #AFF75B-14BD-R
Price$953.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AFF75B-14BD-R

MAIN LINE FILTER
Mi Item #03954610
MFR #AFF75B-14BD-R

Mfr description
AFF75B-14BD-R
  • 3 μm particulate filter (99% efficiency)
  • Modular connection possible with AFF2C to 22C
  • Port size: 1/8, 1/4, 3/8, 3/4, 1, 1 1/2, 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$953.70/each

Specifications

Dimensions

  • Body Size
    75B
  • Port Size
    1-1/2 BSPT
  • Weight
    10.5 kg

Details

  • Bowl Material
    Metal Bowl
  • Bowl Options
    With Sight Glass
  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Open)
  • Filter Type
    Main Line Filter
  • Port Gender
    Female
  • Series
    AFF
  • Thread Standard
    BSPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)