Motion
AM850-14BD-R
MIST SEPARATOR
Mi Item #03954638
MFR #AM850-14BD-R
Price$805.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MIST SEPARATOR
Mi Item #03954638
MFR #AM850-14BD-R

Mfr description
AM850-14BD-R
  • Mist separator, possible modular connection
  • Dust filtration, oil mist separation
  • Nominal filtration rating: 0.3µm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$805.35/each

Specifications

Dimensions

  • Body Size
    850
  • Port Size
    1-1/2 BSPT
  • Weight
    10.5 kg

Details

  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    US
  • Drain Type
    Automatic (Normally Open)
  • Filter Type
    Mist Separator
  • Series
    AM
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)