Motion
AMH-EL350
Mist Separator Element - AMH350, 350
MI ITEM #03954648
MFR #AMH-EL350
Price$75.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mist Separator Element - AMH350, 350
MI ITEM #03954648
MFR #AMH-EL350

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$75.00/each

Specifications

Dimensions

  • Filter Size
    350
  • Weight
    0.51 lbs

Details

  • Country of Origin
    JP
  • Filter Type
    Mist Separator
  • Series
    AMH

Overview

Mfr description
AMH-EL350 FILTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought