Specifications
Dimensions
- Body Size30
- Outlet Port Size3/8 in
- Port Size3/8 BSPT
- Weight1.37 lbs
Details
- Fluid CompAir
- Inlet Port TypeStraight
- Knob TypeDownward Knob
- Mounting TypeWithout Mounting Option
- Outlet Port TypeStraight
- Pressure Gauge Angle0 °
- Pressure Gauge IncludedWith Pressure Gauge 0 Degree Mounting Angle
- Series/SystemARG
- Set Pressure Range7 to 125 psi
- Thread StandardBSPT
Overview
Mfr description
ARG30-03G1 REGULATOR, GAUGE-HANDLE