Motion
ASR500-04
ASR500-04 VALVE AIR SAVER
Mi Item #03954702
MFR #ASR500-04
Price$80.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ASR500-04 VALVE AIR SAVER
Mi Item #03954702
MFR #ASR500-04

Mfr description
ASR500-04 VALVE AIR SAVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.90/each

Specifications

Dimensions

  • Input Port Size
    1/2 in
  • Output Port Size
    1/2 in

Details

  • Applicable Tubing
    Nylon;Soft nylon;Polyurethane
  • Input Port Gender
    Female
  • Maximum Operating Pressure
    0.3 MPa
  • Minimum Operating Pressure
    0.1 MPa
  • Operating Temperature Range
    -5 to 60 °C
  • Output Port Gender
    Female
  • Port Connection Type
    Rc
  • Proof Pressure
    1.5 MPa
  • Standards Met
    CSA/UL, EC
  • Thread Standard
    BSPT
  • Thread Type
    Rc
  • Type
    ASR (PFC-Pressure Valve)
  • Valve Function
    Pressure Control
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)