Motion
CA2FH80-700
80 mm Bore, 700 mm Stroke, Rod Flange Mount
MI ITEM #03955065
MFR #CA2FH80-700
Price$292.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80 mm Bore, 700 mm Stroke, Rod Flange Mount
MI ITEM #03955065
MFR #CA2FH80-700

Mfr description
CA2FH80-700
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$292.10/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Stroke
    700 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Rod Flange
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)