Specifications
Dimensions
- Bore Diameter63 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body OptionTie-Rod Construction
- Body TypeTie-Rod
- Bracket 1Tie-Rod
- Cylinder StyleTie-Rod
- Mounting TypeTie-Rod
- Operating Pressure Range0.15 MPa, 145 psi, 1 to 21.76 psi
- Piston ActionNon-Rotating Rod
- Product TypeTie Rod Air Cylinders
- Rod TypeNon-Rotating
- SeriesCA2
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)