Motion
CBA2B40-700-HN

SMC CORP OF AMERICA
CBA2B40-700-HN

CBA2B40-700-HN
Mi Item #03955241
MFR #CBA2B40-700-HN
Price$228.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CBA2B40-700-HN

CBA2B40-700-HN
Mi Item #03955241
MFR #CBA2B40-700-HN

Mfr description
CBA2B40-700-HN CYL, TIE ROD, END LOCK,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.20/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Air Cushion
  • Auto-Switch
    No
  • Body Material
    Aluminum
  • Body Option
    End Lock
  • Body Type
    Basic Style
  • Bracket 1
    Basic
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Basic End Lock Actuators
  • Cylinder Suffix
    HN
  • Guide Type
    End-Lock
  • Lock Type
    End Lock Rear
  • Locking Position
    Retracted
  • Mounting Type
    Basic
  • Operating Pressure Range
    0.15 MPa, 1 to 21.76 psi, 145 psi
  • Options Included
    Air Cushion, End Lock
  • Piston Action
    Double-Acting
  • Port Thread Standard
    Rc
  • Product Type
    Locking Air Cylinders
  • Proof Pressure @ Mpa
    1.5 MPa
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Safety Options
    End Lock
  • Series
    BA2
  • Special Applications
    End Lock
  • Type
    Air Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)