Specifications
Dimensions
- Bore Diameter3.9370 in
Details
- ActuationDouble Acting
- Body OptionTie-Rod
- Body TypeTie-Rod
- Bracket 1Rear Clevis
- Cushion TypeAir Cushion
- Cylinder StyleTie-Rod
- Lock TypeEnd Lock
- Mounting TypeRear Clevis
- Operating Pressure Range1 to 0.15 MPa
- Piston ActionDouble-Acting
- Product TypeLocking Air Cylinders
- Rod TypeSingle Rod
- SeriesCA2
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)