Motion
CBA2L50-350-RN

SMC CORP OF AMERICA
CBA2L50-350-RN

Tie Rod Cylinder, Bore Size 50 Mm
Mi Item #03955260
MFR #CBA2L50-350-RN
Price$216.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CBA2L50-350-RN

Tie Rod Cylinder, Bore Size 50 Mm
Mi Item #03955260
MFR #CBA2L50-350-RN

Mfr description
CBA2L50-350-RN END LOCK CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.05/each

Specifications

Dimensions

  • Bore Diameter
    50 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Air Cushion
  • Auto-Switch
    No
  • Body Material
    Aluminum
  • Bracket 1
    Axial Foot Mount
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Lock Type
    End Lock
  • Locking Position
    Front Lock
  • Magnet
    Without Magnet
  • Mounting Type
    Axial Foot Mount
  • Operating Pressure Range
    0.15 MPa, 1 to 21.76 psi, 145 psi
  • Piston Action
    Double-Acting
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Proof Pressure @ Mpa
    1.5 MPa
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Series
    CA2
  • Type
    Basic End Lock Actuator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)