Motion
CBG1BN25-125-HN

SMC CORP OF AMERICA
CBG1BN25-125-HN

CBG1BN25-125-HN
MI ITEM #03955267
MFR #CBG1BN25-125-HN
Price$62.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CBG1BN25-125-HN

CBG1BN25-125-HN
MI ITEM #03955267
MFR #CBG1BN25-125-HN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$62.70/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Bracket 1
    Basic
  • Guide Type
    End-Lock
  • Lock Type
    End Lock
  • Mounting Type
    Basic
  • Operating Pressure Range
    1 to 0.05 MPa
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CBG1
  • Type
    End Lock Cylinder

Overview

Mfr description
CBG1BN25-125-HN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought