Motion
CBQ2B32-30DC-HN

SMC CORP OF AMERICA
CBQ2B32-30DC-HN

Compact Cylinder With Mounting, Bore Size
Mi Item #03955272
MFR #CBQ2B32-30DC-HN
Price$90.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CBQ2B32-30DC-HN

Compact Cylinder With Mounting, Bore Size
Mi Item #03955272
MFR #CBQ2B32-30DC-HN

Mfr description
CBQ2B32-30DC-HN CYL, COMPACT, LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.60/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Stroke
    30 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Lock Type
    End Lock
  • Magnet
    None
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Piston Action
    Double-Acting
  • Port Thread Standard
    G, NPT, Rc
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)