Motion
CDA2KL40-300-A54L

SMC CORP OF AMERICA
CDA2KL40-300-A54L

Tie Rod Air Cylinder - 40 mm Bore, 300 mm Stroke
MI ITEM #03955665
MFR #CDA2KL40-300-A54L
List Price$218.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2KL40-300-A54L

Tie Rod Air Cylinder - 40 mm Bore, 300 mm Stroke
MI ITEM #03955665
MFR #CDA2KL40-300-A54L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$218.60/each for your price

Overview

Mfr description
CDA2KL40-300-A54L CYLINDER, CA2, TIE ROD
  • Air cylinder, double acting, single rod, non-rotating rod
  • Bore sizes (mm): 40, 50, 63
  • Standard stroke range (mm): 25 to 600
  • Non-rotating accuracy: 0.5°
  • Auto switch capable

Specifications

  • Country of Origin
    US
  • Bore Diameter
    40 mm
  • Stroke
    300 mm
  • Series
    CA2
  • Magnet
    Built-In Magnet
  • Mounting Type
    Axial Foot
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text