Motion
CDA2WFH80-200

SMC CORP OF AMERICA
CDA2WFH80-200

CDA2WFH80-200
Mi Item #03955786
MFR #CDA2WFH80-200
Price$294.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2WFH80-200

CDA2WFH80-200
Mi Item #03955786
MFR #CDA2WFH80-200

Mfr description
CDA2WFH80-200 CYL, TIE ROD/DBL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$294.55/each

Specifications

Dimensions

  • Bore Diameter
    80 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Magnetic Piston | Double End Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Rod Flange
  • Clean Series
    No
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    H
  • Magnet
    Built-in Magnet
  • Mounting Type
    Rod Flange
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    0.15 MPa, 145 psi, 1 to 21.76 psi
  • Options Included
    Aluminum Tube, D (Built-In Magnet), F (Rod Flange), No Switch, Rc Port, Without Rod Boot
  • Piston Action
    Double Rod
  • Pivot Bracket
    Optional
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod End Bracket
    Optional
  • Rod Type
    Double Rod
  • Series
    CA2
  • Special Applications
    Air-Hydro
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)