Motion
CDBA2B50-50-HL-F5BAL

SMC CORP OF AMERICA
CDBA2B50-50-HL-F5BAL

Tie Rod Cylinder, Bore Size 50 Mm
Mi Item #03955792
MFR #CDBA2B50-50-HL-F5BAL
Price$307.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBA2B50-50-HL-F5BAL

Tie Rod Cylinder, Bore Size 50 Mm
Mi Item #03955792
MFR #CDBA2B50-50-HL-F5BAL

Mfr description
CDBA2B50-50-HL-F5BAL CYL, TIE ROD, END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$307.60/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in
  • Lead Wire Length
    3 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Magnetic Piston
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Clean Series
    No
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    HL-F5BAL
  • Guide Type
    End-Lock
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    End Lock Head
  • Locking Position
    Retracted
  • Magnet
    Built-in
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    0.15 MPa, 1 to 21.76 psi, 145 psi
  • Options Included
    Air Cushion, Auto Switch Capable, End Lock Cylinder, Magnetic Piston
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Proof Pressure @ Mpa
    1.5 MPa
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Safety Options
    End Lock
  • Series
    CA2
  • Special Applications
    Position Holding
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)