Motion
CDBA2F80-400-HL-J59W-111G

SMC CORP OF AMERICA
CDBA2F80-400-HL-J59W-111G

CDBA2F80-400-HL-J59W-111G
Mi Item #03955815
MFR #CDBA2F80-400-HL-J59W-111G
Price$468.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBA2F80-400-HL-J59W-111G

CDBA2F80-400-HL-J59W-111G
Mi Item #03955815
MFR #CDBA2F80-400-HL-J59W-111G

Mfr description
CDBA2F80-400-HL-J59W-111G CYL, TIE ROD,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$468.75/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Foot
  • Cylinder Style
    Tie-Rod
  • Guide Type
    End-Lock
  • Lock Type
    End Lock Head
  • Mounting Type
    Foot
  • Operating Pressure Range
    1 to 0.15 MPa
  • Product Type
    Locking Air Cylinders
  • Proof Pressure @ Mpa
    1.5 MPa
  • Series
    CBA2
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)