Motion
CDBQ2B50-30DCM-RN

SMC CORP OF AMERICA
CDBQ2B50-30DCM-RN

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size
Mi Item #03955851
MFR #CDBQ2B50-30DCM-RN
Price$141.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBQ2B50-30DCM-RN

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size
Mi Item #03955851
MFR #CDBQ2B50-30DCM-RN

Mfr description
CDBQ2B50-30DCM-RN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.35/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Stroke
    30 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Lock Type
    Rod Lock
  • Magnet
    Built-In Magnet
  • Manufacturer Catalog
  • Mounting Type
    Through-Hole, Standard
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)