Motion
CDBQ2L40-25DC-RN

SMC CORP OF AMERICA
CDBQ2L40-25DC-RN

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size
MI ITEM #03955856
MFR #CDBQ2L40-25DC-RN
List Price$120.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBQ2L40-25DC-RN

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size
MI ITEM #03955856
MFR #CDBQ2L40-25DC-RN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$120.70/each for your price

Overview

Mfr description
CDBQ2L40-25DC-RN

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    25 mm
  • Piston Action
    Double-Acting
  • Auto-Switch
    H7BA - Solid State, Water Resistant, 2 Wire
  • Cylinder Series
    CQ2
  • Lead Wire Length
    L - (3 m)
  • Manufacturer Catalog
  • Magnet
    Built-In Magnet
  • Number Of Auto Switches
    2
  • Mounting Type
    Through-Hole, Standard
  • Series
    CQ2
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text