Specifications
Dimensions
- Bore Diameter40 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1Basic
- Guide TypeEnd-Lock
- Lock TypeFine Lock
- Mounting TypeBasic
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesCLG1
- TypeFine Lock Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)