Motion
CDLQA50-40DC-F-F7PL

SMC CORP OF AMERICA
CDLQA50-40DC-F-F7PL

Compact Air Cylinder - Locking Type, 50 mm Bore, 40 mm Stroke
MI ITEM #03956268
MFR #CDLQA50-40DC-F-F7PL
List Price$448.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLQA50-40DC-F-F7PL

Compact Air Cylinder - Locking Type, 50 mm Bore, 40 mm Stroke
MI ITEM #03956268
MFR #CDLQA50-40DC-F-F7PL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$448.80/each for your price

Overview

Mfr description
CDLQA50-40DC-F-F7PL

Specifications

  • Bore Diameter
  • Stroke
  • Country of Origin
    JP
  • Piston Action
    Double-Acting
  • Auto-Switch
    F7P - Solid State, General Purpose, 3 Wire PNP, Horizontal
  • Compact Cylinder Type
    Locking
  • Cylinder Series
    CLQ
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Series
    CLQ
  • Product Type
    Locking Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought