Overview
Mfr description
CDLQB50-75DM-B-J79W-111G CYL, COMPACT
Specifications
- Bore Diameter
- Stroke
- Country of OriginJP
- Piston ActionDouble-Acting
- Auto-SwitchJ79 - Solid State, General Purpose, 2 Wire, Horizontal
- Spec Sheet
- Installation Instructions
- Compact Cylinder TypeLocking
- Cylinder SeriesCLQ
- Manufacturer Catalog
- Number Of Auto Switches2
- SeriesCLQ
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data