Specifications
Dimensions
- Bore Diameter125 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Cylinder StyleTie-Rod
- Lock TypeRod Lock
- Product TypeLocking Air Cylinders
- SeriesCNS
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)